-
50555Icotek Cable Entries, KEL-DP Round SeriesItem Number50555MFG Item Number50555SeriesKEL-DP RoundProduct DescriptionKEL-DP 50/11 A blackSpecifications
Specifications Total Number of Cables 11 Cut-Out Dimensions (mm) 50 mm Dia Mounting Snap-In 1.5-2.5 mm Wall Thickness Color Black IP Rating IP65 5-10mm Dia Cables 7 10-15mm Dia Cables 3 Over 15mm Dia Cables 1 Cable Combinations (7) Max 7.2 mm, (3) Max 11.2 mm, (1) Max 22.5 mm NEMA Rating NEMA 12 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
43533Icotek Cable Entries, KEL-DP Round SeriesItem Number43533MFG Item Number43533SeriesKEL-DP RoundProduct DescriptionKEL-DP 25/ 4 A greySpecifications
Specifications Total Number of Cables 4 Cut-Out Dimensions (mm) 25 mm Dia Mounting Snap-In 1.5-2.5 mm Wall Thickness Color Gray IP Rating IP65 5-10mm Dia Cables 4 Cable Combinations (4) Max 8 mm NEMA Rating NEMA 12 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
43552Icotek Cable Entries, KEL-DP Round SeriesItem Number43552MFG Item Number43552SeriesKEL-DP RoundProduct DescriptionCable Entry Plate, 50mm Cut-Out,Specifications
Specifications Total Number of Cables 20 Cut-Out Dimensions (mm) 50 mm Dia Mounting Snap-In 1.5-2.5 mm Wall Thickness Color Gray IP Rating IP65 5-10mm Dia Cables 20 Cable Combinations (16) 6.3 mm, (4) 9.3 mm NEMA Rating NEMA 12 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
43531Icotek Cable Entries, KEL-DP Round SeriesItem Number43531MFG Item Number43531SeriesKEL-DP RoundProduct DescriptionKEL-DP 25/ 6 A greySpecifications
Specifications Total Number of Cables 6 Cut-Out Dimensions (mm) 25 mm Dia Mounting Snap-In 1.5-2.5 mm Wall Thickness Color Gray IP Rating IP65 5-10mm Dia Cables 6 Cable Combinations (4) Max 5.2 mm, (2) Max 9.4 mm NEMA Rating NEMA 12 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
43553Icotek Cable Entries, KEL-DP Round SeriesItem Number43553MFG Item Number43553SeriesKEL-DP RoundProduct DescriptionKEL-DP 50/18 A greySpecifications
Specifications Total Number of Cables 18 Cut-Out Dimensions (mm) 50 mm Dia Mounting Snap-In 1.5-2.5 mm Wall Thickness Color Gray IP Rating IP65 Under 5mm Dia Cables 2 5-10mm Dia Cables 11 10-15mm Dia Cables 5 Cable Combinations (2) Max 4 mm, (2) Max 6 mm, (4) Max 7.2 mm, (5) Max 9.4 mm, (5) Max 12 mm NEMA Rating NEMA 12 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
43532Icotek Cable Entries, KEL-DP Round SeriesItem Number43532MFG Item Number43532SeriesKEL-DP RoundProduct DescriptionKEL-DP 32/10 A greySpecifications
Specifications Total Number of Cables 10 Cut-Out Dimensions (mm) 32 mm Dia Mounting Snap-In 1.5-2.5 mm Wall Thickness Color Gray IP Rating IP65 5-10mm Dia Cables 10 Cable Combinations (6) Max 5.2 mm, (2) 6.4 mm, (2) Max 9.4 mm NEMA Rating NEMA 12 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
50531Icotek Cable Entries, KEL-DP Round SeriesItem Number50531MFG Item Number50531SeriesKEL-DP RoundProduct DescriptionKEL-DP 25/ 6 A blackSpecifications
Specifications Total Number of Cables 6 Cut-Out Dimensions (mm) 25 mm Dia Mounting Snap-In 1.5-2.5 mm Wall Thickness Color Black IP Rating IP65 5-10mm Dia Cables 6 Cable Combinations (4) Max 5.2 mm, (2) Max 9.4 mm NEMA Rating NEMA 12 Availability -
50554Icotek Cable Entries, KEL-DP Round SeriesItem Number50554MFG Item Number50554SeriesKEL-DP RoundProduct DescriptionKEL-DP 50/ 9 A blackSpecifications
Specifications Total Number of Cables 9 Cut-Out Dimensions (mm) 50 mm Dia Mounting Snap-In 1.5-2.5 mm Wall Thickness Color Black IP Rating IP65 5-10mm Dia Cables 5 Over 15mm Dia Cables 4 Cable Combinations (5) Max 7 mm, (4) Max 18 mm NEMA Rating NEMA 12 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
50556Icotek Cable Entries, KEL-DP Round SeriesItem Number50556MFG Item Number50556SeriesKEL-DP RoundProduct DescriptionKEL-DP 50/35 A blackSpecifications
Specifications Total Number of Cables 35 Cut-Out Dimensions (mm) 50 mm Dia Mounting Snap-In 1.5-2.5 mm Wall Thickness Color Black IP Rating IP65 5-10mm Dia Cables 35 Cable Combinations (35) Max 5.2 mm NEMA Rating NEMA 12 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
43566Icotek Cable Entries, KEL-DP Round SeriesItem Number43566MFG Item Number43566SeriesKEL-DP RoundProduct DescriptionKEL-DP 50/20 B greySpecifications
Specifications Total Number of Cables 20 Cut-Out Dimensions (mm) 50 mm Dia Mounting Snap-In 2.8-4 mm Wall Thickness Color Gray IP Rating IP65 5-10mm Dia Cables 20 Cable Combinations (16) 6.3 mm, (4) 9.3 mm NEMA Rating NEMA 12 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.